Learn More
SymLine™ Signalbox and Switch Amplifier Accessories
Accessories for the Built-in Signalbox and the Switch Amplifier.
Brand: SymLine™ 900108
24.08 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height
- When container is changed, the alert can be muted via the new touchpad
- Pumps and other external devices can be conveniently triggered via the integrated interface
- According to ATEX Directives, Ex-sensors have to be installed in conjunction with a switch amplifier when used in explosion-prone areas (Ex-zones)
- Signalboxes and switch amplifier must be placed outside of the Ex-zone
- Monitor two filling levels at once
- Touchpad
- Level control through status LEDs
- Optical and acoustic alarm signals
- Compatible with Switch AmplifierATEX: A widely used synonym for the ATEX directives of the European Union. The term ATEX is derived from the French abbreviation for ATmosphere EXplosive. Currently, this directive comprises two EU Directives on explosion prevention, namely the ATEX Equipment Directive 2014/34/EU and the ATEX Workplace Directive 1999/92/EC.
Specifications
2 m | |
Accessorizing Signalbox and Switch Amplifier | |
Dual Lock Closure |
Hook and Loop Fastener Tape | |
Disc Sensors |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.