missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nylon membranes, 0.45 μm pore size, 8 x 7.3 cm

Pre-cut, pre-assembled membrane/filter-paper sandwiches

Brand:  Invitrogen™ LC2003

Product Code. 10788414

  • £201.00 / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Invitrogen A protein's properties (i.e., charge, hydrophobicity, etc.) affect its ability to bind to membrane surfaces. Finding the right membrane may require experimenting with your specific protein on different membranes. Store all membranes at room temperature.

  • Pore Size: 0.45μm
  • Size, 8.3 x 7.3cm

DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting, Proteins, Expression, Isolation and Analysis, Southern Blotting, Western Blotting

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 cm
20 membranes/filter paper sandwiches
Nylon
Store at room temperature.
7.3 cm x 8 cm
7.3 cm
Sandwich
0.45 μm
Room Temperature
Novex
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3039391 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberLC2003
Lot Number2523230 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberLC2003
Lot Number2561975 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberLC2003
Lot Number2580756 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberLC2003
Lot Number2603981 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberLC2003
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Nylon membranes, 0.45 μm pore size, 8 x 7.3 cm > 20/pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.