Learn More
Thermo Scientific™ GC Injection Port Base Seals for Thermo Scientific™ and Agilent Instruments
Ensure optimal GC analysis by using the exceptional sealing and inert properties of Thermo Scientific™ GC Injection Port Base Seals.
Brand: Thermo Scientific™ 290GA081
307.18 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Ensure optimal gas chromatography (GC) analysis by using exceptional sealing and inert properties of Thermo Scientific™ GC Injection Port Base Seals. Precision machined from high grade stainless steel, choose from gold-plated or Siltek-treated base seals. The chemically inert coated surface makes them suitable for analysis of active compounds such as pesticides, polychlorinated biphenyls (PCBs) and phenols. Use these GC Injection Port Base Seals with split/splitless injection ports of thermo Scientific™ TRACE™ 1300 Series GC and Agilent GC 5890/6890/7890 systems.
- Precision machined to provide exceptional sealing properties
- Reduces activity (especially useful for analysis of pesticide, PCBs, phenols, etc.)
- High grade stainless steel provides reproducible seal
- Direct equivalent to Agilent original part
- Compatible with all Agilent GC 5890/6890/7890 split/splitless injection ports

Specifications
Gold Inlet Base Seal | |
Gold Inlet Base Seal | |
Single Column Installation |
10 Pack | |
0.8 mm |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.