missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Scoop

Use these corrosion resistant scoops for applications in the food industry. VITLAB™ Polypropylene Scoops are lighter than metal, don’t dent and feature good chemical resistance. Also suitable as weighing scoops.

Brand:  Vitlab™ 39594

 View more versions of this product

Product Code. 12613566

  • £32.45 / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • White polypropylene scoop
  • With precision formed filling edge and comfortable, stable handle
  • Easily readable volume quantities on the upper side of the handle
Specifications

Specifications

Measuring Scoop
50 mL
For contact with food
Polypropylene
White
160 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Polypropylene Scoop > Capacity: 50mL; Length: 160mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.