missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ SILICOSEN™ Silicone Caps
Excellent permeability and secure fitting, thanks to seal lip. Ideally suitable for agitated cultures.
£106.00 - £198.00
Specifications
Color | Pink |
---|---|
Material | Silicone |
For Use With (Application) | For The Preparation And Sterilization Of Culture Media |
Length (Metric) | 28 mm |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10313481
|
Hirschmann™
8905730 |
20 to 30 mm | 28 mm |
£106.00
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10771231
|
Hirschmann™
8905740 |
30 to 40 mm | 28 mm |
£155.00
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11745524
|
Hirschmann™
8905755 |
40 to 55 mm | 28 mm |
£198.00
Pack of 10 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Uniform pore structure
- Good air permeability
- Chemically and temperature resistant
- Liquid repellent and reusable
Specifications
Pink | |
For The Preparation And Sterilization Of Culture Media | |
10/Pk. |
Silicone | |
28 mm |