missing translation for 'onlineSavingsMsg'
Learn More

SGE™ SilTite™ Ferrule Starter Kits Replacement Ferrule

Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems

Brand:  SGE™ 073222

 View more versions of this product

Product Code. 10123554

  • £56.45 / Pack of 10
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with SGE SilTite Ferrule Starter Kits

  • Unique 100% noncontaminating SilTite metal does not need retightening after use
  • Form a strong permanent airtight seal around the capillary column
  • Ferrule base is flat to form tight leak-resistant seal with MS interface
  • Ideal for high pressure applications
  • Maximum temperature: 500°C (932°F)
  • Must be used with supplied SilTite nut

Specifications

Specifications

Ferrule
0.53 mm I.D. Column
10/Pk.
All Connections
Metal
0.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers