missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilTite™ Ferrule Starter Kits Replacement Ferrule
Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems
£55.90
Specifications
Material | Metal |
---|---|
For Use With (Application) | All Connections |
Type | Ferrule |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) Inside | For Use With (Equipment) | Type | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | For Use With (Equipment) | Type | Quantity | Price | Quantity & Availability | ||
13477238
|
SGE™
073220 |
0.4 mm | 0.1 to 0.25 mm I.D. Column | Ferrule | 10/Pk. |
£55.90
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
13497238
|
SGE™
073221 |
0.5 mm | 0.32 mm I.D. Column | Ferrule | 10/Pk. |
£55.90
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
10123554
|
SGE™
073222 |
0.8 mm | 0.53 mm I.D. Column | Ferrule | 10/Pk. |
£55.90
Pack of 10 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
Description
For use with SGE SilTite Ferrule Starter Kits
- Unique 100% noncontaminating SilTite metal does not need retightening after use
- Form a strong permanent airtight seal around the capillary column
- Ferrule base is flat to form tight leak-resistant seal with MS interface
- Ideal for high pressure applications
- Maximum temperature: 500°C (932°F)
- Must be used with supplied SilTite nut
Specifications
Metal | |
All Connections | |
Ferrule | |
10/Pk. |