missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Single-Use Filler Nozzles
Reduce filler line downtime and risk of cross-contamination.
£322.00
Specifications
Flow Rate | Dependent on pump used |
---|---|
For Use With (Application) | For Cleaning, Sterilization and Validation |
Includes | Nozzle |
Material | Stainless Steel |
Sterility | Non-sterile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11775878
|
Cole-Parmer™
30619-01 |
1/16 in. |
£322.00
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
12677107
|
Cole-Parmer™
30619-07 |
1/8 in. |
£322.00
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
Cole-Parmer Nozzle Filler Fittings For Cleaning, Sterilization and Validation, Polycarbonate Base, Stainless Steel Needle, For Use With: For Cleaning, Sterilization and Validation, Quantity: 1 Each
- Lower costs for cleaning, sterilization, and validation
- Provide enhanced flexibility in batch scheduling and product development
- Dimensional tolerances of +/-0.05% for assured repeatability
Specifications
Dependent on pump used | |
Nozzle | |
Non-sterile |
For Cleaning, Sterilization and Validation | |
Stainless Steel | |
Disposable filler nozzle |