missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum Labs™ Single-Use Pressure Transducer
Spectrum Labs™ Single-Use Pressure Transducer is designed to accurately measure feed, permeate, and retantate pressure during the tangential flow filtration process.
Brand: Spectrum Labs™ ACPM-05TC-01N
Code : NEW
Additional Details : Weight : 0.04500kg
Description
- Single-use
- Polysulfone construction
- Non-sterile
Specifications
±2% from 0 to 6 psi, ±3% from 6 to 30 psi | |
3/4 in. TC x 3/4 in. TC | |
Polysulfone |
Not Calibrated | |
Polysulfone, Non-Sterile, Cord Length: 42 in., Not Calibrated, Range: −10 to 75 psi | |
-10 to +75 psi |