missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Slideport™ Slide Inserts

Image slides on high content screening (HCS) or high content analysis (HCA) readers or on any instrument using a standard microplate.

Brand:  Thermo Scientific™ N0101111

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 17226316

  • £81.25 / Each
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

Image slides on your high content screening (HCS) or high content analysis (HCA) reader or on any instrument in which you use a standard microplate, using Thermo Scientific™ Slideport™ Slideholder.

  • Slideport has been tested to image a wide range of sample types including fixed and live cells, tissue sections, tissue microarrays and beads
  • Image slides as if you were imaging using standard microplates. Any microscope or plate reader that accepts standard microplates will also accept the Slideport
  • Two skirt heights available to accommodate a variety of readers and objectives
  • Automate imaging of your slides by utilizing Slideport's automation compatibility
  • Slideport can be utilized at a variety of temperatures from 4° to 37°C, allowing for flexibility of storage and imaging conditions
  • Compatible with: HCS reader or any instrument that uses a standard microplate, the Thermo Scientific High Content Instruments
  • The Thermo Scientific™ Slideport™ Slide Insert holds microscope slides in a frame that fits Thermo Scientific™ High Content Instruments. Slides can be imaged using many objective lenses due to two available skirt heights.
  • Contents: one Slideport Slide Insert
  • Easily stack slides for automated imaging with or without lids
Specifications

Specifications

Slide Insert
Cellomics Slideport Slide Inserts
CellInsight CX5 HCS Platform, ArrayScan HCA Reader
1 Pk.
Slideport
HCS reader or any instrument that uses a standard microplate
4 slides per insert
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.