missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Slideport™ Slide Inserts
Image slides on high content screening (HCS) or high content analysis (HCA) readers or on any instrument using a standard microplate.
Specifications
Type | Slide Insert |
---|---|
Product Line | Slideport |
For Use With (Equipment) | CellInsight CX5 HCS Platform, ArrayScan HCA Reader |
Holds | 4 slides per insert |
Description
Image slides on your high content screening (HCS) or high content analysis (HCA) reader or on any instrument in which you use a standard microplate, using Thermo Scientific™ Slideport™ Slideholder.
- Slideport has been tested to image a wide range of sample types including fixed and live cells, tissue sections, tissue microarrays and beads
- Image slides as if you were imaging using standard microplates. Any microscope or plate reader that accepts standard microplates will also accept the Slideport
- Two skirt heights available to accommodate a variety of readers and objectives
- Automate imaging of your slides by utilizing Slideport's automation compatibility
- Slideport can be utilized at a variety of temperatures from 4° to 37°C, allowing for flexibility of storage and imaging conditions
- Compatible with: HCS reader or any instrument that uses a standard microplate, the Thermo Scientific High Content Instruments
- The Thermo Scientific™ Slideport™ Slide Insert holds microscope slides in a frame that fits Thermo Scientific™ High Content Instruments. Slides can be imaged using many objective lenses due to two available skirt heights.
- Contents: one Slideport Slide Insert
- Easily stack slides for automated imaging with or without lids
Specifications
Slide Insert | |
Slideport | |
CellInsight CX5 HCS Platform, ArrayScan HCA Reader | |
4 slides per insert |
For Research Use Only. Not for use in diagnostic procedures.