missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Irradiated Flat Head Mop Covers
GREENER_CHOICEBIOPHARMA

A series of irradiated, elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom and controlled environments, ISO 5 to 9.

Brand:  Micronova™ SLSC6-18IR

 View more versions of this product

Product Code. 11906865

  • £270.00 / Pack of 12
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy

Descripción

Descripción

Micronova™ SlimLine™ NovaPoly Irradiated Mop Cover is a polyester/foam slipcover with an elasticized band designed for clean and controlled environments.

The Micronova Irradiated Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Covers are gamma irradiated for aseptic environments.

  • Irradiated, elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Gamma irradiated for aseptic environments
  • Launderable and reusable
  • Autoclavable
Especificaciones

Especificaciones

45.7 x 12.7 cm (18 x 5 in.)
White
Sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
SlimLine™ Cleanroom Mop
ISO 9001:2008 Facility, 10-6 Sterility Assurance Level, In-compliance with AAMI Guidelines for Sterilization
Irradiated Flat Head Mop Cover
18 in.
45.7 cm
12.7 cm
Chemicals
12/Cs.
Standard Label
Cleaning and Sanitization of Cleanroom Surfaces
Smooth Knit Polyester, Urethane Foam
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales