Learn More
Fisherbrand™ Slot Blot
Slot Blot manifolds provide the ideal way to hybridise proteins and nucleic acids in solution onto membranes. Easy to assemble, the slot blot can produce 48 sample throughputs. Each manifold requires a vacuum pump or water aspirator equivalent to 600 mm Hg (0.8 Bar).
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- 48 well Slot Blot manifold
- Sample volume 300 μL/slot
- Template allows membranes to be cut down to size
- Stainless steel thumbscrews and precision-lapped mating surfaces - maintain vacuum transfer without sample smearing, cross contamination and leakage
- Vacuum port can be connected to a water aspirator or vacuum pump
- Vacuum reservoir serves as a collection chamber for filtrate
Specifications
Min. membrane size 5 x 12.8 cm (W x L) | |
48 | |
Slot Blot | |
300 μL per slot | |
18.5 x 7.5 x 7 cm |
48-well Slot Blot hybridization manifold 3 x 16 array; paired upper slot-forming module for slots 0.5 x 6 mm in size; lower vacuum chamber module | |
Pump (working pressure 600 mm HG) or Water Aspirator (working pressure 0.8 bar) | |
65°C | |
3 x 12 mm (slot) |