missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH SM 300 Model Cutting Mills
Brand: RETSCH 20.729.0002
Specifications
Cutting Mill | |
750 x 576 x 1677 mm | |
Suitable for the grinding of soft, medium-hard, elastic, fibrous, and heterogeneous mixes of products | |
50/60 Hz | |
750 mm | |
SM 300 | |
220/230 V |
CE Certified | |
220/230 V, 50/60 Hz | |
1677 mm | |
IP20 | |
Stainless Steel | |
1-phase Power Connection | |
576 mm |