missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH SM 300 Model Cutting Mills
£16495.00
Specifications
Product Type | Cutting Mill |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 750 x 576 x 1677 mm |
Electrical Requirements | 220/230 V, 50/60 Hz |
Height (Metric) | 1677 mm |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
11790745
|
RETSCH
20.729.0002 |
Suitable for the grinding of soft, medium-hard, elastic, fibrous, and heterogeneous mixes of products |
£16495.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
11914222
|
RETSCH
20.729.0005 |
For grinding without heavy-metal contamination |
£16495.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Specifications
Cutting Mill | |
750 x 576 x 1677 mm | |
1677 mm | |
IP20 | |
SM 300 | |
220/230 V |
CE Certified | |
220/230 V, 50/60 Hz | |
50/60 Hz | |
750 mm | |
1-phase Power Connection | |
576 mm |