missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Cutting Mill | |
Cutting Mill, 1677 H x 576 W x 750mm D, 220/230V, 50/60Hz, SM 300 Model, 700 - 3000 min-1 Speed, 129.5mm dia. Rotor, 1-phase Power Connection, 3 kW with Flywheel Drive Power, IP 20, with Frequency Converter for Variable Speed, for Grinding without Heavy-metal Contamination | |
220/230 V, 50/60 Hz | |
1677 mm | |
IP20 | |
SM 300 | |
220/230 V |
CE Certified | |
750 x 576 x 1677 mm | |
For grinding without heavy-metal contamination | |
50/60 Hz | |
750 mm | |
1-phase Power Connection | |
576 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction