Learn More
Thermo Scientific™ SMART SPME Arrows for TriPlus™ RSH SMART Autosamplers
Track part and lot numbers, usage range, history, and more for Thermo Scientific™ SMART SPME Arrows on the TriPlus™ RSH SMART Autosampler.
Marca: Thermo Scientific™ 36SA10M5-SM
Dettagli aggiuntivi : Weight : 0.00090kg
Descrizione
Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Arrows installed on TriPlus™ RSH SMART Autosamplers. Each arrow is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SMART SPME Arrows can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.
Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Arrows.
SMART SPME Arrows also offer the additional benefit of tracking usage information. SMART SPME Arrows are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.
SMART Technology Benefits
- Gain higher confidence in analytical results
- Ensure error free usage of SPME Arrows through automatic identification
- Support GLP accreditation with usage history traceability
- Optimize consumption by monitoring of usage conditions and lifetime
- Facilitate SPME Arrow management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
Specifica
Phase Length: 20 mm | |
SMART SPME Arrows 1.1 mm: Collection of Five Different SMART SPME Arrows | |
Acrylate Thickness 100 μm; Carbon WR/PDMS Thickness 120 μm; DVB/PDMS Thickness 120 μm; PDMS Thickness 100 μm; DVB/Carbon WR/PDMS Thickness 120 μm | |
1.1 mm |
Pk. of 5 | |
Arrow | |
Gray/Light Blue/Violet/Red/Dark Gray |