Learn More
Thermo Scientific™ Smart-Vue™ Sensors
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors.
Brand: Thermo Scientific™ SV406-100-LSB
Code : A0
Additional Details : Weight : 0.01000kg
Description
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors. Monitor temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state.
- Automatic and continuous data logging
- Temperature, temperature/CO2, temperature/rH or temperature/CO2/rH combo sensors
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
Ideal for use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
Specifications
Sensor | |
Smart-Vue Temperature/CO2 Sensor, 1.0m cable length | |
Cold Storage | |
CO2 Range: 0% to 9% |
37°C, 5% CO2 | |
Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | |
Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | |
-40°C to +100°C |