Learn More
Thermo Scientific™ Smart-Vue™ Sensors
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors.
£207.00 - £2000.00
Specifications
Type | Sensor |
---|---|
For Use With (Application) | Cold Storage |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven |
Code produit | Marque | Description | Calibration | Prix | Quantité et disponibilité | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Description | Calibration | Prix | Quantité et disponibilité | ||||||
11844703
|
Thermo Scientific™
SV400-100-LSB |
Smart-Vue Digital Sensor; 1.0 m cable length | -30, -15, 0, +20, +40°C |
£374.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
11854703
|
Thermo Scientific™
SV400-101-LSB |
Smart-Vue Digital Sensor, 3.5m cable length | -30, -15, 0, +20, +40°C |
£207.00
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
11884703
|
Thermo Scientific™
SV401-100-LSB |
Smart-Vue Digital Sensor, 27cm cable length | 30, 60, 80, 100, 105°C |
£250.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
11834713
|
Thermo Scientific™
SV405-100-LSB |
Smart-Vue Digital Temperature/RH Sensor | 23°C, 50% RH | N/A | N/A | N/A | |||||
11854713
|
Thermo Scientific™
SV406-100-LSB |
Smart-Vue Temperature/CO2 Sensor, 1.0m cable length | 37°C, 5% CO2 | N/A | N/A | N/A | |||||
Description
Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors. Monitor temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state.
Features:- Automatic and continuous data logging
- Temperature, temperature/CO2, temperature/rH or temperature/CO2/rH combo sensors
- Sensor cable only. Module sold separately.
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
Ideal for use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
Spécification
Sensor | |
Cold Storage | |
Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.