missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit Sitting/Standing Stool
This laboratory stool made with antimicrobial vinyl can be adjusted to sitting or standing height.
Brand: Techsit™ TS6003Red
This item is not returnable.
View return policy
Description
- Fingertip height adjustment
- Swivel and rocking motion for ideal ergonomic postion
- Fully enclosed, easy-to-clean frame
Specifications
Red | |
Cleanroom Class 5 | |
150 kg | |
Vinyl | |
8 kg | |
No | |
No | |
No | |
Stool |
Yes | |
Plastic, Steel | |
590 to 750 mm | |
5 Year | |
440 mm | |
No | |
No | |
Yes |