missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Smartsit Sitting/Standing Stool

This laboratory stool made with antimicrobial vinyl can be adjusted to sitting or standing height.

£325.43

Specifications

Adjustable (Height) Yes
Certifications/Compliance Cleanroom Class 5
Frame Material Plastic, Steel
Load Bearing Capacity (Metric) 150 kg
Upholstery Vinyl
View More Specs

Products 3
Product Code Brand Color Seating Height Price Quantity & Availability  
Product Code Brand Color Seating Height Price Quantity & Availability  
17713409
Encompass_Preferred
View Documents
Techsit™
TS6003Black
Black 590 to 750 mm
£325.43
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
17723409
Encompass_Preferred
View Documents
Techsit™
TS6003Red
Red 590 to 750 mm
£325.43
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
17733409
Encompass_Preferred
View Documents
Techsit™
TS6003White
White 590 to 830 mm
£325.43
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • Fingertip height adjustment
  • Swivel and rocking motion for ideal ergonomic postion
  • Fully enclosed, easy-to-clean frame
Specifications

Specifications

Yes
Plastic, Steel
Vinyl
8 kg
No
No
No
Stool
Cleanroom Class 5
150 kg
5 Year
440 mm
No
No
Yes
Videos
SDS
Documents

Documents

Product Certifications