missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Folded Filters, Grade 3-HW

Use for routine qualitative analyses in the lab. Sartorius™ Smooth Folded Filters, Grade 3-HW are wet-strengthened for use in pressure and vacuum filtration. Ultra-pure filter paper is available as a folded filter cone in a variety of diameters.

Brand:  Sartorius™ FT-4-303-090

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10355171

  • £112.00 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

These smooth filter paper folded cones are used for routine qualitative analyses, such as clarification and determination of substances. Filters are wet-strengthened, so they are suitable for pressure or vacuum filtration.
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Pure, technical filter paper with an ash content of 0.1 to 0.15%
  • Grade 3-HW filters feature the following characteristics:
    • Medium to wide pore for a moderately-fast filtering rate
    • Wet burst resistance of 15kPa
    • Basis weight of 65g/m2
  • Non-sterile and bulk packed
Specifications

Specifications

Folded
8 to 12 μm
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
100 Pack
Qualitative, Technical, Smooth
Cotton Linters, Refined Pulp
20μm/sec.
3HW
0.14 mm
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers