missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ-168 Microscope Head
Replacement or modular head suitable for the SMZ-168 Stereo Microscope. Motic™ SMZ-168 Microscope Head is a core element of a Motic™ microscope with one of the industry's largest zoom ratios.
Brand: Motic™ PX67000001
This item is not returnable.
View return policy
Description
- The SMZ-168 Stereo Zoom Microscope represents the top-of-the-line model in the SMZ Series.
- Designed for a wide range of biological and material science applications.
- High optical quality and versatile accessories satisfy the most demanding user applications in both routine and research fields.
- Durable and suitable for a variety of applications.
- Greenough optical system comes with a large zoom range of 6.7:1, parfocal at all magnifications.
- Five-level position click-stop magnification mechanism, implemented into the continuous zoom, enables precise reproduction of magnifications, thus simplifying measurements.
- Impressive 3-dimensional upright image, combined with an industry leading working distance of 113mm in the standard configuration, allows easy sample manipulation.
- Converts easily into a complete documentation station by combining it with a Moticam camera.
Specifications
0.75X to 5X | |
6.7:1 Zoom ratio | |
SMZ-168 BH | |
WF10X/23 mm |
SMZ-168 Microscope | |
Microscope Head | |
Binocular, 60° inclined |