missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ-168 Microscope Head
Replacement or modular head suitable for the SMZ-168 Stereo Microscope. Motic™ SMZ-168 Microscope Head is a core element of a Motic™ microscope with one of the industry's largest zoom ratios.
£670.00 - £793.00
Specifications
Magnification Power | 0.75X to 5X |
---|---|
Zoom Range | 6.7:1 Zoom ratio |
Product Type | Microscope Head |
Product Code | Brand | Eyepiece | Head Style | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Eyepiece | Head Style | Model | Price | Quantity & Availability | |||
11800113
|
Motic™
PX55000001 |
Widefield WF10X/23 mm, 100:0 (Eyetubes), 0:100 (Left Eyetube/Trinocular Tube) Optical Split | Trinocular, 35° Inclined | SMZ-168 TH |
£793.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
15485462
|
Motic™
PX67000001 |
WF10X/23 mm | Binocular, 60° inclined | SMZ-168 BH | N/A | ||||
Description
- The SMZ-168 Stereo Zoom Microscope represents the top-of-the-line model in the SMZ Series.
- Designed for a wide range of biological and material science applications.
- High optical quality and versatile accessories satisfy the most demanding user applications in both routine and research fields.
- Durable and suitable for a variety of applications.
- Greenough optical system comes with a large zoom range of 6.7:1, parfocal at all magnifications.
- Five-level position click-stop magnification mechanism, implemented into the continuous zoom, enables precise reproduction of magnifications, thus simplifying measurements.
- Impressive 3-dimensional upright image, combined with an industry leading working distance of 113mm in the standard configuration, allows easy sample manipulation.
- Converts easily into a complete documentation station by combining it with a Moticam camera.
Specifications
0.75X to 5X | |
6.7:1 Zoom ratio | |
Microscope Head |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title