missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Snap/Clip Top Closure for Vials
Snap/Clip Top Vial Closures
£63.81 - £86.62
Specifications
Color | Natural |
---|---|
Diameter (Metric) Outer | 22 mm |
Material | Polyethylene |
Pre-slit | No |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
30286512
|
WHEATON™
105050-140 |
140/Pk. |
£63.81
Pack of 140 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
30286505
|
WHEATON™
105050-162 |
162/Pk. |
£73.86
Pack of 162 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
30286509
|
WHEATON™
105050-190 |
190/Pk. |
£86.62
Pack of 190 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
Description
- WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
- The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
- Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
- 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
- The snap caps are sold in packs of 140, 162 and 190 to match vial quantities
Specifications
Natural | |
Polyethylene | |
Non-sterile | |
Snap Cap |
22 mm | |
No | |
Not Autoclavable | |
Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Snap/Clip Top Closure for Vials