Learn More
Applied Biosystems™ SNaPshot™ Multiplex Kit
The SNaPshot™ Multiplex Kit is part of the SNaPshot™ Multiplex System. The SNaPshot™ Multiplex System primer extension-based method enables multiplexing up to 10 single nucleotide polymorphisms (SNPs).
Brand: Applied Biosystems™ 4323159
335.40 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 0.00450kg
Includes: SNaPshot™ Multiplex Ready Reaction Mix (for 100 reactions), SNaPshot™ Multiplex Control Primer Mix (30μL), SNaPshot™ Multiplex Control Template (60μL)
Description
- Interrogate up to 10 SNPs from different amplicons in a single base extension reaction
- Separate SNP loci that differ by a single base pair
- Increased sensitivity compared to standard sequencing allows detection of minor variants (e.g. somatic mutations) in a test sample
- Reduce the complexity of your experiments with this easy to use and cost-efficient genotyping system
- A large body of scientific literature demonstrates the utility for genotyping, mutation detection and mapping
Order Info
Each
Specifications
Contains: • SNaPshot™ Multiplex Ready Reaction Mix (for 100 reactions) • SNaPshot™ Multiplex Control Primer Mix (30 μl) • SNaPshot™ Multiplex Control Template (60 μl) Store at -15°C to -25°C in a constant-temperature freezer. |
|
Primer-probe | |
AmpliTaq DNA Polymerase | |
SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
Multiplexing | |
Multiplex Kit | |
Dry Ice | |
All Species | |
Genotyping | |
100 Reactions |
SNaPshot™ Multiplex Kit, 100 rxns, Capillary Electrophoresis Detection Method, DNA Sample Type, AmpliTaq™ DNA Polymerase, SNPs (Known) Genotyping Target, Multiplexing High Throughput Compatibility, Unlabelled Oligos Primer-Probe Compatibility | |
Tube | |
8 hr. | |
3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
SNaPshot™ | |
8 hr. | |
GeneMapper™ Software | |
SNPs (Known) | |
No | |
DNA |
For Research Use Only. Not for use in diagnostic procedures.