missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ SNaPshot™ Multiplex Kit
The SNaPshot™ Multiplex Kit is part of the SNaPshot™ Multiplex System. The SNaPshot™ Multiplex System primer extension-based method enables multiplexing up to 10 single nucleotide polymorphisms (SNPs).
£389.00 - £17930.00
Specifications
Detection Method | Primer-probe |
---|---|
Technique | SNP Genotyping (Fragment Analysis-Based), Primer Extension |
For Use With (Equipment) | 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers |
Product Line | SNaPshot™ |
Product Type | Multiplex Kit |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
15809766
|
Applied Biosystems™
4323159 |
100 Reactions |
£516.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15879756
|
Applied Biosystems™
4323151 |
100 Reactions, with protocol |
£530.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15819766
|
Applied Biosystems™
4323161 |
1000 Reactions |
£4130.00
Each |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15829766
|
Applied Biosystems™
4323163 |
5000 Reactions |
£17930.00
Each |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16355282
|
Applied Biosystems™
4323161 |
1000 Reactions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15909182
|
Applied Biosystems™
4323159 |
100 Reactions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16365282
|
Applied Biosystems™
4323163 |
5000 Reactions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15999172
|
Applied Biosystems™
4323151 |
100 Reactions, with protocol |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Interrogate up to 10 SNPs from different amplicons in a single base extension reaction
- Separate SNP loci that differ by a single base pair
- Increased sensitivity compared to standard sequencing allows detection of minor variants (e.g. somatic mutations) in a test sample
- Reduce the complexity of your experiments with this easy to use and cost-efficient genotyping system
- A large body of scientific literature demonstrates the utility for genotyping, mutation detection and mapping
Order Info
Each
Specifications
Primer-probe | |
3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
Multiplex Kit |
SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
SNaPshot™ | |
DNA |
For Research Use Only. Not for use in diagnostic procedures.