Learn More
Applied Biosystems™ SNaPshot™ Multiplex Kit
The SNaPshot™ Multiplex Kit is part of the SNaPshot™ Multiplex System. The SNaPshot™ Multiplex System primer extension-based method enables multiplexing up to 10 single nucleotide polymorphisms (SNPs).
Brand: Applied Biosystems™ 4323151
344.50 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Additional Details : Weight : 0.08160kg
Includes: SNaPshot™ multiplex ready reaction mix (for 100 rxns), SNaPshot™ multiplex control primer mix (30μL), SNaPshot™ multiplex control template (60μL), protocol
Description
- Perform multiplexed, single-base extension of up to 10 SNPs
- Interrogate multiple SNPs regardless of chromosome position
- Separate SNP loci that differ by a single base pair
- Perform robust interrogation of multiple SNPs with only a small amount of amplified template
- Decrease expenses with this moderately priced system
- Reduce the complexity of your experiments with this well-tested, easy-to-understand single-base extension technique
Order Info
Each
Specifications
Contains: • SNaPshot™ Multiplex Ready Reaction Mix (for 100 reactions) • SNaPshot™ Multiplex Control Primer Mix (30 μl) • SNaPshot™ Multiplex Control Template (60 μl) • Protocol Store at -15°C to -25°C in a constant-temperature freezer. |
|
Kit | |
SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
SNaPshot™ | |
9 hr. | |
SNPs (Known) | |
100 Reactions, with protocol |
Primer-probe | |
9 hr. | |
3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
Multiplex Kit | |
All Species | |
Genotyping | |
DNA |
For Research Use Only. Not for use in diagnostic procedures.