missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers 200 Series

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/503/0

 View more versions of this product

Product Code. 12606255

  • £38.90 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ 200 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • 250 mm in length
  • Scale subdivision 0.002
  • Accuracy of ± 0.002 specific gravity
  • Includes protective plastic tube
  • Available adjusted for either low or medium surface tension
  • Available for numerous specific gravity ranges
Specifications

Specifications

1 Ea.
0.004 g/mL
ISO 650, 916
Glass
1.2 to 1.4 g/mL
1.200 to 1.400 g/mL
Specific Gravity Hydrometer
0.002 g/mL
250 mm
Steel Shot
Medium surface tension
15.6°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ Specific Gravity Hydrometers 200 Series > Specific Gravity Range: 1.200 to 1.400 g/mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.