missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ 200 Series Specific Gravity Hydrometers
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ 200 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
£16.77 - £39.22
Specifications
Quantity | 1Pack |
---|---|
Type | 200 Series Specific Gravity Hydrometer |
Accuracy | 0.004g/mL |
Increments | 0.002 g/mL |
Certifications/Compliance | ISO 650, 916 |
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | For Use With (Application) | Price | Quantity & Availability | ||||
12871428
|
Brannan™
10/501/0 |
0.800 to 1.000 g/mL | Low surface tension |
£16.77
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
12606255
|
Brannan™
10/503/0 |
1.200 to 1.400 g/mL | Medium surface tension |
£36.58
Each |
In Stock
Log in to see stock. |
||||
12801438
|
Brannan™
10/504/0 |
1.400 to 1.600 g/mL | Medium surface tension |
£39.22
Each |
In Stock
Log in to see stock. |
||||
12811438
|
Brannan™
10/505/0 |
1.600 to 1.800 g/mL | Medium surface tension |
£18.11
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
12821438
|
Brannan™
10/506/0 |
1.800 to 2.000 g/mL | Medium surface tension |
£18.11
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ 200 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- 250mm in length
- Scale subdivision 0.002
- Accuracy of ± 0.002 specific gravity
- Includes protective plastic tube
- Available adjusted for either low or medium surface tension
- Available for numerous specific gravity ranges
Specifications
1Pack | |
0.004g/mL | |
ISO 650, 916 | |
Glass | |
15.6°C |
200 Series Specific Gravity Hydrometer | |
0.002 g/mL | |
250 mm | |
Steel Shot |