missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Specific Gravity Hydrometers M50 Series
Shot loaded specific gravity hydrometers for a variety of surface tension ranges.
Brand: Brannan™ 10/928/0
This item is not returnable.
View return policy
Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- Includes protective plastic tube
- 270 mm in length
- Accuracy of 0.001 specific gravity
- Available for numerous specific gravity ranges
Specifications
1 Ea. | |
0.001 g/mL | |
ISO 650, 916 | |
Steel Shot | |
Relative density of a given liquid with that of water |
Specific Gravity Hydrometer | |
0.001 g/mL | |
270 mm | |
1.2 to 1.25 g/mL | |
1.20 to 1.25 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction