missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers M50 Series

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/929/0

 View more versions of this product

Product Code. 12861468

  • £22.85 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • Includes protective plastic tube
  • 270 mm in length
  • Accuracy of 0.001 specific gravity
  • Available for numerous specific gravity ranges
Specifications

Specifications

1 Ea.
0.001 g/mL
ISO 650, 916
Steel Shot
1.25 to 1.30 g/mL
Specific Gravity Hydrometer
0.001 g/mL
270 mm
Relative density of a given liquid with that of water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers