missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Soda Glass S50 Series Specific Gravity Hydrometers

Shot loaded specific gravity hydrometers for surface tension 0.700 to 0.750g/mL

Brand:  Brannan™ 10/918/0

Code : 33

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12881458

  • £17.25 / Each
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

For surface tension 0.700 to 0.750g/mL. Shot loaded, length 190mm, scale subdivisions 0.002, accuracy ±0.002 specific gravity.
Specifications

Specifications

1Pack
0.002g/mL
ISO 650, 916
Steel Shot
1.550 to 1.600 g/mL
S50 Series Specific Gravity Hydrometer
0.002 g/mL
190 mm
Relative density of a given liquid with that of water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers