missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda Glass Test tubes
Use these test tubes for general mixing and simple laboratory work. Soda Glass Test tubes will withstand moderate warming (ex. in a water bath).
£67.30 - £95.95
Specifications
Certifications/Compliance | ISO 4142:2002 |
---|---|
For Use With | General mixing, Simple laboratory work |
Includes | Rim |
Autoclavable | Not Autoclavable |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
13075733
|
Samco
G001/71 |
6.5 mm | 50 mm |
£92.95
Pack of 250 |
In Stock
Log in to see stock. |
||||
12319329
|
Samco
G001/72 |
10 mm | 50 mm |
£95.95
Pack of 250 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
13035743
|
Samco
G001/82 |
18 mm | 125 mm | N/A | |||||
Description
- Light walled test tube with rim
- Should not be placed directly into naked flames
- Available in packs of 250
Specifications
ISO 4142:2002 | |
General mixing, Simple laboratory work | |
Rim | |
Not Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title