missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soda Lime Glass Centrifuge Tubes with Rim
Use these tubes for a variety of applications. Soda Lime Glass Centrifuge Tubes provide excellent sample retention during centrifugation, and fill rapidly without affecting specimen integrity.
£28.10 - £30.40
Specifications
Capacity (Metric) | 15 mL |
---|---|
Material | Soda Lime Glass |
Closure Included | Yes |
Graduated | Yes |
Product Type | Centrifuge Tube |
Description
- Soda glass
- Capacity 15mL
- Max. RCF x g: 1300
Specifications
15 mL | |
Yes | |
Centrifuge Tube |
Soda Lime Glass | |
Yes | |
1300 x g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title