Learn More
BRAND™ Soda Lime Glass Pasteur Pipets
Constructed of Soda Lime Glass and complies with ISO 7712 standards. BRAND™ Soda Lime Glass Pasteur Pipets include a long, drawn-out capillary tip which is perfect for transferring small volumes of aqueous solutions. Suction end with constriction for a cotton plug allows filtering of small quantities.
Brand: BRAND™ 747715
64.64 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Constructed of Soda Lime Glass.
- Complies with ISO 7712 standards.
- Long, drawn-out capillary tip is perfect for transferring small volumes of aqueous solutions.
- Suction end with constriction for a cotton plug allows filtering of small quantities.

Specifications
ISO 7712 | |
Soda Lime Glass | |
Capillary | |
145 mm |
7 mm | |
1000 Pack | |
2 mL | |
Pasteur Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.