Learn More
Fisherbrand™ Soda Lime Glass Vials
Use these vials for general mixing and simple laboratory work. Soda Lime Glass Vials will withstand moderate warming (ex. in a water bath).
Brand: Fisherbrand™
55.59 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : 33
Additional Details : Weight : 0.35640kg
Description
- Clear flat bottom vials
- Supplied with polythene stoppers
- Available in a variety of sizes
Specifications
12 mm | |
3 mL | |
100 | |
Push-in Cap | |
100 Pk. |
Soda Lime Glass | |
Push-in cap | |
Polyethylene | |
38 mm |