Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.
Brand: Thermo Scientific™ 3751-HR
50.64 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume

Specifications
200L, Non-Filtered, Sterile, Hinged Rack | |
Non-filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Hinged Rack | |
Green | |
ART SoftFit L |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.