missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ Softshell Winter Jacket 9816-Black PES-EL Product Code.: 17226701
Add to basket

Uvex™ Softshell Winter Jacket 9816-Black PES-EL

Product Code. 17226701 Shop All Uvex Products
Large
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy

Product Code. 17226701

Brand: Uvex™ 8943111

Add to basket
Add to basket
This item is not returnable. View return policy

The softshell outdoor jacket is ideal for cold weather thanks to the thermal lining. Offering a good fit and featuring an adjustable collar and hood, as well as many pockets for storage.

  • Material: 94% polyester, 6% spandex, lining: 100% polyester wadding: 100% polyester Ideal outdoor jacket for cool and cold seasons.
  • Ease of movement through stretch material, windproof, robust und abrasion proof, lining wadded and firm worked into, sleeves, chest and side pockets with rubberised zip fastener - chest inside pocket with zip fastener and slit for cable left, mobile phone inside pocket right with flap and Velcro, hood removable with zip and with draw-string width adjustable, cuff on sleeves with Velcro are width adjustable waistband with adjustable tunnel drawstring, windproof strip and chin protection
  • Sizes: S - 6XL
  • Care instructions: 30°C washable, chlorinate impossible, ironing: I point, dry cleaning impossible tumble dryer impossible
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Men's
Material Cotton, Polyester
Color Black
Closure Type Zipper
Disposable Reusable
Product Type Thermal Jacket
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Softshell Winter Jacket 9816-Black PES-EL >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.