missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps.

Brand:  Thermo Scientific™ SK1824

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 16281581

  • £453.48 / 1 unit
Estimated Shipment: 02-04-2025
to see stock.
Add to basket

Description

Description

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.

Maximize capacity on the Thermo Scientific™ Solaris Orbital Shakers with universal platforms and a variety of clamps to fit most vessels.

Certifications

UL, cUL, CE

Services

1 Year

Specifications

Specifications

Universal Platform
18 x 24 in.
457.2 mm
457.2 mm
Solaris 2000
1 Year
Certificate of Analysis (COA), Certificate of Conformance (COC)
18 in.
24 in.
Solaris 18x24 Universal platform
Platform
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers