missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Fully Insulated Lock
The body and shackle of this padlock are fully insulated against electric shock.
Brand: Brady™ 805836
Code : 50
Additional Details : Weight : 0.40000kg
Description
- Seal body lock, with cylinder cover, protects the 5 pin cylinder from dirt
- Shock absorbing vinyl casing also protects painted surfaces
Specifications
Fully Insulated Lock | |
Brass | |
8.5 mm | |
73 mm | |
Hardened Steel | |
1 Ea. |
Blue | |
Fully Insulated Lock | |
53.00 x 73.00 mm | |
24.5 mm | |
5 | |
53 mm |