missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Fully Insulated Lock
The body and shackle of this padlock are fully insulated against electric shock.
£86.05 - £97.30
Specifications
Product Type | Fully Insulated Lock |
---|---|
Material | Brass |
Description | Fully Insulated Lock |
Diameter (Metric) Shackle | 8.5 mm |
Dimensions (L x W) | 53.00 x 73.00 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15613537
|
Brady™
805835 |
Black |
£86.05
Pack of 6 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15623537
|
Brady™
805836 |
Blue |
£97.30
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11791376
|
Brady™
805836 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11781376
|
Brady™
805835 |
Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Seal body lock, with cylinder cover, protects the 5 pin cylinder from dirt
- Shock absorbing vinyl casing also protects painted surfaces
Specifications
Fully Insulated Lock | |
Fully Insulated Lock | |
53.00 x 73.00 mm | |
24.5 mm | |
5 | |
53 mm |
Brass | |
8.5 mm | |
73 mm | |
Hardened Steel | |
1 Ea. |