missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Solid Brass Body Fully Insulated Lock

The body and shackle of this padlock are fully insulated against electric shock.

Brand:  Brady™ 805835

Additional Details : Weight : 1.16200kg

 View more versions of this product

Product Code. 15613537

  • £86.05 / Pack of 6
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

  • Seal body lock, with cylinder cover, protects the 5 pin cylinder from dirt
  • Shock absorbing vinyl casing also protects painted surfaces
Specifications

Specifications

Fully Insulated Lock
Brass
8.5 mm
73 mm
Hardened Steel
1 Ea.
Black
Fully Insulated Lock
53.00 x 73.00 mm
24.5 mm
5
53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers