missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid PTFE Stirring Rod
Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a solid PTFE core. These rods are chemically resistant, inert, and leak-free.
Marque: Fisherbrand™
Code : 41
Informations supplémentaires : Weight : 0.05000kg
Description
- Chemically resistant, inert, and leak-free
- Can be used in temperatures up to 280°C (540°F)
- Solid PTFE rod with a tapered end
- Will not scratch
Spécification
8 mm | |
Solid PTFE | |
2/Pk. | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
25g | |
Mixing of various chemicals | |
Yes | |
250 mm |