missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid PTFE Stirring Rod
Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a solid PTFE core. These rods are chemically resistant, inert, and leak-free.
£11.60 - £38.40
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Description | Solid PTFE |
Diameter (Metric) | 8 mm |
Quantity | 2/Pk. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11730805
|
Fisherbrand™
|
200 mm |
£38.40
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11710805
|
Fisherbrand™
|
100 mm |
£30.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11772634
|
Fisherbrand™
|
250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Chemically resistant, inert, and leak-free
- Can be used in temperatures up to 280°C (540°F)
- Solid PTFE rod with a tapered end
- Will not scratch
Specifications
Yes | |
Solid PTFE | |
2/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
8 mm | |
Mixing of various chemicals |