missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent and Chemical Resistant Polyester Laboratory Labels for M6/M7 Printers
High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
Brand: Brady™ 174377
55.11 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Ideal for general and bar code labeling on flat, smooth surfaces
- UL approved
- Service temperature of -40°C to 160°C (-40°F to 320°F)
- Made of B-488 polyester material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling | |
No | |
Square | |
-40°C to +160°C | |
0.094 mm | |
0.9 in. | |
22.86 mm |
AGA, ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
250 Labels | |
-40°F to +320°F | |
0.0037 in. | |
0.9 x 0.9 in. | |
0.9 in. | |
22.86 mm |