missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent and Chemical Resistant Polyester Laboratory Labels for M6/M7 Printers
High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
£38.90 - £96.65
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Finish | Matte |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Shape | Price | Quantity & Availability | ||
17818934
|
Brady™
174356 |
0.25 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 6.35 mm | Rectangle |
£96.65
Pack of 750 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
17828474
|
Brady™
173308 |
0.25 x 1.9 in. | M710, BMP71 | 6.35 mm | Rectangle |
£90.40
Pack of 750 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17808174
|
Brady™
174355 |
0.9 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 22.86 mm | Rectangle |
£41.55
Pack of 250 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
17808214
|
Brady™
173301 |
0.9 x 0.9 in. | M710, BMP71 | 22.86 mm | Square |
£64.80
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17888454
|
Brady™
174377 |
0.9 x 0.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 22.86 mm | Square |
£69.30
Pack of 250 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
17889224
|
Brady™
173309 |
0.9 x 0.75 in. | M710, BMP71 | 22.86 mm | Rectangle |
£38.90
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17818254
|
Brady™
174353 |
1 x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm | Rectangle |
£75.90
Pack of 250 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
Description
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Ideal for general and bar code labeling on flat, smooth surfaces
- UL approved
- Service temperature of -40°C to 160°C (-40°F to 320°F)
- Made of B-488 polyester material
Specifications
Autoclavable | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
-40°F to +320°F | |
0.0037 in. |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
No | |
-40°C to +160°C | |
0.094 mm |