missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Easily label lab slides and well plates with the B-488 high-performance polyester label material. Print almost anywhere with a durable Brady™ portable label maker.
Brand: Brady™ 170774
34.91 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal for lab applications where durability to environmental and chemical conditions is key
- Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
- Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene
Specifications
Autoclavable | |
Permanent Acrylic | |
Black on White | |
Die-cut | |
Top | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling | |
160 Labels/Cartridge | |
0.0037 in. | |
0.25 in. | |
4.8 cm |
UL Recognized to UL969, CSA Accepted | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +320°F | |
0.25 x 1.9 in. | |
1.9 in. | |
0.5 in. |