missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Easily label lab slides and well plates with the B-488 high-performance polyester label material. Print almost anywhere with a durable Brady™ portable label maker.
£39.15 - £68.30
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | UL Recognized to UL969, CSA Accepted |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Black on White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17990670
|
Brady™
170774 |
0.25 x 1.9 in. | BMP41, BMP51, M511 |
£39.15
Pack of 160 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17881769
|
Brady™
170887 |
0.9 x 0.9 in. | BMP51, M511 |
£68.30
Pack of 280 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for lab applications where durability to environmental and chemical conditions is key
- Designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO and ethanol
- Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene
Specifications
Autoclavable | |
Permanent Acrylic | |
Black on White | |
Die-cut | |
Top | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling | |
0.0037 in. |
UL Recognized to UL969, CSA Accepted | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
-40°F to +320°F | |
0.5 in. |