missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-695 Series Green Nitrile Immersion Gloves
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial.
£58.55
Specifications
Back Material | Nitrile |
---|---|
Cuff Material | Nitrile |
Product Type | Immersion Gloves |
Style | 37-695 |
Thickness (Metric) | 0.42 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12690862
|
Ansell™
37695100 |
10 |
£58.55
12 pairs |
In Stock
Log in to see stock. |
|||||
11751593
|
Ansell™
37695070 |
7 |
£58.55
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
12600872
|
Ansell™
37695110 |
11 |
£58.55
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
12610872
|
Ansell™
37695080 |
8 |
£58.55
12 pairs |
In Stock
Log in to see stock. |
|||||
11761593
|
Ansell™
37695090 |
9 |
£58.55
12 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Industrial gloves
- High-comfort, chemical resistant glove for range of applications
- Fully reusable, with unequaled abrasion resistance
- Provides comfort for the wearer
- Food Approved
- Cotton flocking, reducing sweat for the wearer
- High performance nitrile compound provides chemical resistance and strength
- Offers good snag, puncture and abrasion protection
- Suitable for heavy-duty cleaning applications
- High levels of flexibility, comfort and dexterity
Applications:
- All food processing applications that have food contact
- Delivery of parts to production line
- Filling, blending and charging of raw materials
- Forging operations
- General pumping work
- Handling incoming goods
- Handling outgoing goods: cans, vessels, bulkpack and cartons
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Painting
- Supervision of running operation
- Testing
- Transferring liquids and solids between vessels and tanks and process equipment
- Welding
Specifications
Nitrile | |
Immersion Gloves | |
0.42 mm | |
Gauntlet | |
12 Pairs | |
37-695 |
Nitrile | |
37-695 | |
Green | |
Flocked | |
Chemical resistance |